Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB133679

Global Industrial™ Silent Air Compressor, Two Stage Piston, 5 HP, 80 Gal., 1 Phase, 230V

Product Description
✓ Silent operation reducing dBs by 25%.
✓ Includes precision balanced solid cast iron crankshaft.
✓ Equipped with 3 cylinder solid cast iron industrial pump.

The Global Industrial™ 5 HP Two Stage Piston Silent Air Compressor offers superior performance and is designed to provide years of reliable service. Silencer reduces noise output by 25% bringing the dBs to 55, which is comparable to conversational loudness. A 50,000-hour industrial use life span makes this compressor ideal for commercial and industrial manufacturers, auto repair shops, small to mid-sized businesses, and those who perform frequent DIY projects.1-Year Limited Warranty. Overall measurements: 31" L x 34" W x 75" H. Silencer is not pre-installed, and must be installed by the purchaser.

  • Made in the USA.
  • Capacity: 80 gal.
  • 100% brass valves throughout.
  • 5 HP.


PRICE
$3,219.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 in
Width34 in
Height75 in
Weight576 lbs
Tank Size80 gal

Product Details

Air DryerNo
Oil SystemLow Oil
Max PSI175 psi
Start TypeElectric
MaterialSteel
Phase1
Tank OrientationVertical
Oil Sight GlassNo
Manufacturers Part Number133679
PSI175 psi
Pump TypeSplash
CFM @ 90 PSI18 CFM
Low Oil ShutoffNo
BrandGlobal Industrial
CFM14 CFM
Horsepower5 HP
After CoolerNo
Voltage230 V
CFM High19 CFM
Noise Output55 dBA

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL