EMAX Industrial Two-Stage Silent Air Compressor, 80 Gal Cap, Vertical, 7.5 HP, 26 CFM, 1-Phase, 230V
Write a Review
|
Questions & Answers (0)
Product Description
EMAX® 250 Silent Air Series 7.5 HP 80 Gal. 2-stage 3 Cylinder, stationary single phase air compressor with isolator pads is designed for up to 50,000-hours of use with proper maintenance. This EMAX® air compressor is equipped with an all-solid cast iron splash lubricated pump producing 26 CFM at 100 PSI. Features patented Silent Air system already installed. The Silent Air system dissipates compressor intake noise by channeling intake air through a series of baffle plates. This low-profile system adds 4-levels of air filtration along with making the compressor quiet, lowering the decibels by more than 35%. Also features industrial grade 1750 RPM electric motor, magnetic starter, manual drain valve, 80 Gal. powder coated ASME tank with 1/4 in. mounting pads, OSHA approved 13 G steel belt guard, 3/4 in. air outlet, all back by the best warranty around. EMAX® air compressors are built and tested in Ohio with reliability and durability in mind.
PRICE
$3,898.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41 in |
| Width | 24-1/2 in |
| Height | 70 in |
| Weight | 901 lbs |
| Tank Size | 80 gal |
| Tank Outlet | 3/4 |
Product Details
| Oil Type | Oil Lubricated |
| Air Dryer | No |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Tank Drain Valve | Manual |
| Max PSI | 175 psi |
| Start Type | Magnetic Starter |
| Material | Cast Iron |
| Phase | 1 |
| Tank Orientation | Vertical |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | ESS07V080Y1 |
| Pump Type | Two Stage |
| Low Oil Shutoff | No |
| Brand | EMAX |
| Type | Two Stage Air Compressor |
| CFM | 26 CFM |
| Horsepower | 7.5 HP |
| Color | Yellow |
| After Cooler | No |
| Voltage | 230 V |
| Air Filter | Yes |
Warranty
| Warranty | 1 Year Standard, 5 Year Extended, Lifetime Extended Pump yr |
Compliance & Certifications
| Certifications | ETL, ASME Certified |