EMAX® Two-Stage Compressor, 10 HP, 80 Gallon, Vertical, 230V, 1-Phase
Write a Review
|
Questions & Answers (0)
Product Description
This EMAX® Industrial 10 HP 2 Stage Inline, 1 Phase vertical 80 gal. Piston Air Compressor is designed for up to 60,000 hours based on B10 bearing life. This unit delivers 38CFM @ 100 PSI, top PSI of 175. Our unit features industrial Grade electric motors, Magnetic starter, manual ball valve tank drain, powder coated ASME tank 200PSI rating, all paired with all cast iron 60,000 Hr. rated patented pressure lubricated reciprocating pump. The Patented Silent Air System dissipates compressor intake noise by channeling the intake air through a series of baffle plates. This low-profile system adds 4 levels of air filtration along with making the compressor quiet, lowering the decibels by more than 35%. All backed by the warranty in the industry! Pump comes with 70HR break-in oil, this compressor also includes your first maintenance kit for use after your first 70 hours of compressor break-in. Must register your warranty for extended warranty coverage to be active. EMAX® air compressors are built and tested in Ohio with reliability and durability in mind.
See price in cart
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Height | 72 in |
| Tank Size | 80 gal |
| Tank Outlet | 3/4 in |
Product Details
| Oil Type | Synthetic |
| Oil System | Pressure Lube |
| Pump Drive | Belt |
| Pump Material | Solid Cast Iron |
| Tank Drain Valve | Manual |
| Max PSI | 175 psi |
| Start Type | Electric |
| Phase | 1 |
| Tank Orientation | Vertical |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | E01ISXXP10V080VXXXMK |
| Pump Type | Pressure Lubricated |
| Low Oil Shutoff | No |
| Brand | EMAX |
| Type | Two-Stage |
| CFM | 38 CFM |
| Horsepower | 10 HP |
| Color | Yellow |
| Voltage | 230 V |
Warranty
| Warranty | 1 Year Standard, 5 Years Extended, Lifetime Extended with Maintenance Kit yr |
Compliance & Certifications
| Certifications | ETL, ASME Certified |