Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EMAX

Model # :WBB2190741

MPN #: ES05V080I1

EMAX ES05V080I1, 5 HP, Two-Stage Compressor, 80 Gallon, Vertical, 175 PSI, 17 CFM, 1-Phase 208-230V

Product Description
EMAX ES05V080I1, 5 HP, Two-Stage Compressor, 80 Gallon, Vertical, 175 PSI, 1-Phase 208-230V

EMAX Compressor combines over 38 years of experience with the latest technology to deliver the best quality compressors. EMAX Compressor Tools and Equipment deliver overwhelming performance to ensure that they meet the needs of even the most demanding environments. All products are designed with exacting tolerance and specifications to deliver all the power that is needed at the Jobsite, Garage or Shop for extreme performance. All EMAX piston pumps deliver big air and include steel connecting rods and removable disc valves. Air Stream Technology insures you will have the coolest, quietest air compressor in the industry. It includes an air compressor silencer that is designed to suppress operating noise level and also acts as a filtration system to prevent foreign matter from entering the intake. The EMAX Silent Air Industrial Air Compressor offers super-quiet low RPM with solid cast iron construction for extended life. The EMAX Compressor with built in Whisper 100 is an affordable solution to your piston compressor noise problem. The Whisper 100 dissipates compressor intake noise by channeling the intake air through a series of baffle plates and pre-filter media within the silencer cabinet. As a result, the piston intake noise is trapped and dissipated within the silencer structure. The compressor intake filters are also located inside the Whisper 100 cabinet which further enhances noise reduction. The Whisper 100 noise suppression system is compact in design and is located on the back of the compressor tank. Plumbing intake air transfer hoses from the compressor head/heads to the silencer. This system delivers big air with little noise

Features:
  • Piston series 2-stage cast iron pump rated at up to 50000 hours based on B-10 bearing life rating
  • Ram-Tek solid steel, heavy gauge rods are built for maximum performance and durability
  • Flow-Tek concentric disc valves deliver maximum performance and longevity
  • 5 Year warranty
  • Industrial-Duty, ODP 1750 RPM (not 3450 RPM) Name Brand Motor
  • Gate valve oil drain provides quick, clean oil changes
  • Tank Drain Pipe with ball valve for east & fast draining
  • 3/4" Ball Valve Outlet on Receiver Tank
  • Built in Inner-cooler and after cooler
  • 17 SCFM " 175 PSI / 19 SCFM " 100 PSI
  • Note: EMAX, A Division of Airbase Industries
PRICE
$4,205.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39 in
Width32 in
Height75 in
Weight715 lbs
Tank Size80 gal
Tank Outlet3/4"

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemOil Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI175 psi
Phase1
Tank OrientationVertical
Oil Sight GlassYes
Manufacturers Part NumberES05V080I1
Pump TypeTwo-Stage
Low Oil ShutoffNo
BrandEMAX
CFM17 CFM
Horsepower5 HP
ColorBlack
After CoolerNo
Voltage208-230 V
Air FilterNo

Warranty

Warranty1 Year Standard, 5 Year Extended, Extended Lifetime Limted Pump warranty

Compliance & Certifications

CertificationsASME Certified