EMAX® Two-Stage Compressor with Isolator Pads, 7.5 HP, 80 Gallon, Vertical, 230V, 1-Phase
Write a Review
|
Questions & Answers (0)
Product Description
This EMAX® MAXFLO Industrial Silent Air 7.5HP 2 Stage 3 Cylinder 1 Phase 230V vertical 80-gallon Piston Air Compressor is designed for up to 60,000 hours of use with proper maintenance. This unit delivers an impressive 33CFM 100 PSI, top PSI of 175! Our unit features industrial electric motors, magnetic starters, automatic tank drain, powder coated ASME tank 200PSI rating, along with our continuous run functionality all paired with all cast iron 60,000 Hr. rated patented pressure lubricated reciprocating pump. MAXFLO technology gives up to 30% more CFM per HP! By getting more CFM out of your HP it creates year over year energy savings! This unit features our Patented Silent Air System. The Patented Silent Air System dissipates compressor intake noise by channeling the in-take air through a series of baffle plates. This low-profile system adds 5 levels of air filtration along with making the compressor quiet, lowering the decibels by more than 35%. All backed by the warranty in the industry! Pump comes with 70HR break-in oil, this compressor also includes your first maintenance kit for use after your first 70 hours of compressor break-in. Must register your warranty for extended warranty coverage to be active. EMAX® air compressors are built and tested in Ohio with reliability and durability in mind.
See price in cart
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 in |
| Height | 75 in |
| Tank Size | 80 gal |
| Tank Outlet | 3/4 in |
Product Details
| Oil Type | Synthetic |
| Oil System | Splash Lube |
| Pump Drive | Belt |
| Pump Material | Solid Cast Iron |
| Tank Drain Valve | Manual |
| Max PSI | 175 psi |
| Start Type | Electric |
| Phase | 1 |
| Tank Orientation | Vertical |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | E01ISXXS07V080ZXXXMK |
| Pump Type | Splash |
| Low Oil Shutoff | No |
| Brand | EMAX |
| Type | Two-Stage |
| CFM | 33 CFM |
| Horsepower | 7.5 HP |
| Color | Yellow |
| Voltage | 230 V |
Warranty
| Warranty | 1 Year Standard, 5 Years Extended, Lifetime Extended with Maintenance Kit yr |
Compliance & Certifications
| Certifications | ETL, ASME Certified |