Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago Pneumatic

Model # :WBB3145338

MPN #: RCP-C10123D4

Chicago Pneumatic Two Stage Duplex Air Compressor, 10 HP, 120 Gal. Capacity, 175 PSI, 3 Phase, 460V

Product Description
Chicago Pneumatic's Iron Series features all cast iron design pumps. The RCP-C duplex compressors are available up to 20 HP and can deliver up to 21 acfm on single phase and 70 on 3 phase power. Models include simplex compressors up to 10hp and duplex models from 10-20hp. The RCP-C compressors come with a full 2 Year Warranty (including valves).

Features:
  • Two-Stage Splash Lubricated Piston
  • hp: 10
  • Tank gal: 120H
  • Voltage/Phase: 460/3
  • cfm @100 psi: 36
  • Max.psi: 175
  • Weight(lb): 1023
  • L x W x H(in): 77 x 27 x 56
  • Start-Stop Pressure Switch Control
  • Tank: both CRN & ASME certified and National Board Registered w/ASME certified safety valve on tanks and pumps
  • Fully Enclosed Belt Guard, Discharge Valve, Magnetic Starter and Alternator


PRICE
$8,425.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tank Size120 gal
Tank Outlet3/4

Product Details

TypeTwo Stage Duplex Air Compressor
CFM36 CFM
Oil TypeSplash Lubricated
Horsepower10 HP
Oil SystemSplash Lubricated
ColorBlack
Max PSI175 psi
Start TypeElectric
Voltage460 V
Phase3
Tank OrientationHorizontal
Manufacturers Part NumberRCP-C10123D4
Fuel TypeElectric
Pump TypeTwo-Stage
BrandChicago Pneumatic

Warranty

Warranty2 yr