Powermate 040-0446RP, Two-Stage Compressor Pump, V-4 Cylinder, 10 RHP
Write a Review
|
Questions & Answers (0)
Product Description
Powermate 040-0446RP Universal Replacement Two Stage V-Twin Cylinder Oil Lubricated Pump - 10 RHP is designed to provide maximum performance and efficiency. This v-twin cylinder pump has a cast iron crankcase and aluminum head and valve plate to dissipate heat. The pump offers reliable stainless steel reed valves and automotive style ball bearings. The flywheel and filters are included.
PRICE
$1,849.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 25 in |
| Height | 28 in |
| Weight | 245 lbs |
Product Details
| CFM | 35 CFM |
| Oil Type | Oil Lubricated |
| Horsepower | 10 RHP HP |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Color | Black |
| Pump Material | Cast Iron |
| Max PSI | 175 psi |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | 040-0446RP |
| Pump Type | Two-Stage |
| Brand | Powermate |
Warranty
| Warranty | 1 Year Limited |