Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago Pneumatic

Model # :WBB3145298

MPN #: RCP-C7583V

Chicago Pneumatic Two Stage Electric Air Compressor, 7.5 HP, 80 Gal. Cap, 3 Phase, 230V, 610 lb. Wt.

Product Description
Chicago Pneumatic's Iron Series features all cast iron design pumps. The RCP-C duplex compressors are available up to 20 HP and can deliver up to 21 acfm on single phase and 70 on 3 phase power. Models include simplex compressors up to 10hp and duplex models from 10-20hp. The RCP-C compressors come with a full 2 Year Warranty (including valves).

Features:
  • Low oil level switch (LOLS)
  • Two-Stage Splash Lubricated Piston
  • Automatic tank drain
  • acfm@100 psig: 21
  • Voltage: 80
  • Low Oil Level Switch
  • Automatic Tank Drain
  • Belt Guard Aftercooler
  • Sheet metal belt guard


PRICE
$4,265.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tank Size80 gal
Tank Outlet3/4

Product Details

TypeTwo Stage Air Compressor
CFM21 CFM
Oil TypeSplash Lubricated
Horsepower7.5 HP
Oil SystemSplash Lubricated
ColorBlack
Max PSI175 psi
Start TypeElectric
Voltage230 V
MaterialCast Iron
Phase3
Tank OrientationVertical
Manufacturers Part NumberRCP-C7583V
Fuel TypeElectric
Pump TypeTwo-Stage
BrandChicago Pneumatic

Warranty

Warranty2 yr