Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago Pneumatic

Model # :WBB3145296

MPN #: RCP-C7581V

Chicago Pneumatic Iron Two Stage Electric Air Compressor, 7.5 HP, 80 Gal Cap., 1 Phase, 230V, 23 CFM

Product Description
Each compressor comes complete with everything you need to optimize your work and minimize down time. All RCP two stage compressors come with a full 2 year warranty (including valves)

Features:
  • Start-Stop Pressure Switch Control
  • Tank: both CRN & ASME certified and National Board Registered w/ ASME certified safety valve on tanks and pumps
  • Fully Enclosed Belt Guard, Discharge Valve, Magnetic Starter and Alternator
  • Premium Models also Include: Low Oil Level Switch, Automatic Tank Drain, and Belt Guard Aftercooler
  • Amp Draw: 32-29
  • Rec. Breaker: 60
  • Low RPM Automotive Style Wrist Pins and Connecting Rod Bearings
  • Tapered Roller Bearing on Crankshaft
  • Concentric Ring Valves
  • Baldor Motor
  • Start-Stop Pressure Switch Control
  • High Flow Wire Belt-guard
  • Recipricating Splash Lubricated


PRICE
$4,265.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tank Size80 gal
Tank Outlet3/4

Product Details

TypeTwo Stage Air Compressor
CFM23 CFM
Oil TypeSplash Lubricated
Horsepower7.5 HP
Oil SystemSplash Lubricated
ColorBlack
Tank Drain ValveAutomatic
After CoolerYes
Max PSI175 psi
Start TypeElectric
Voltage230 V
MaterialCast Iron
Phase1
Tank OrientationVertical
Manufacturers Part NumberRCP-C7581V
Fuel TypeElectric
Pump TypeTwo-Stage
BrandChicago Pneumatic

Warranty

Warranty2 yr