Kellogg-American L001119, 7.5 HP, Two-Stage, 120 Gal, Vertical, 175 PSI, 34.2 CFM, 1-Phase, 208-230
Write a Review
|
Questions & Answers (0)
Product Description
Kellogg-American L001119, 7.5 HP, Two-Stage, 120 Gal, Vertical, 175 PSI, 34.2 CFM, 1-Phase, 208-230
TEFC (Totally Enclosed, Fan Cooled) Motors. Kellogg American Pumps. IEC Rated Magnetic Starters (Standard). Vertical ASME Certified Tanks. Kellogg Industrial Compressors are engineered and built for rugged use. We use heavy duty, cast iron pumps, premium single phase and three phase motor options, standard 'dual' control, and standard magnetic starters. Every component is specified to provide continuous, industrial duty performance. Our Industrial Compressors are designed for professional use, working in extreme environments, providing all the air needed to get the job done
TEFC (Totally Enclosed, Fan Cooled) Motors. Kellogg American Pumps. IEC Rated Magnetic Starters (Standard). Vertical ASME Certified Tanks. Kellogg Industrial Compressors are engineered and built for rugged use. We use heavy duty, cast iron pumps, premium single phase and three phase motor options, standard 'dual' control, and standard magnetic starters. Every component is specified to provide continuous, industrial duty performance. Our Industrial Compressors are designed for professional use, working in extreme environments, providing all the air needed to get the job done
PRICE
$4,699.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 833 lbs |
| Tank Size | 120 gal |
| Flywheel | 18" |
Product Details
| Assembly Required | No |
| Pump Speed | 1750 rpm |
| Belt Type | 3B77 |
| Pump | K452 |
| Max PSI | 175 psi |
| Material | Cast Iron |
| Phase | 1 |
| CFM @ 175 PSI | 26.2 CFM |
| Tank Orientation | Vertical |
| Manufacturers Part Number | L001119 |
| Pump Type | LP452 |
| CFM @ 90 PSI | 28.6 CFM |
| Brand | Kellogg Compressor |
| Frequency | 60 Hz |
| CFM | 34.2 CFM |
| Horsepower | 7.5 HP |
| Amperage | 30-33 A |
| Voltage | 208-230 V |
| Control | Pressure Switch/IECRated Magnetic Starter |
| Operating Pressure | 145-175 |
| Full Load Amps | 33-30 A |
| Number of Cylinders | 4 |
Compliance & Certifications
| Certifications | ASME Certified |