Kellogg-American HD30GH14E-335, 12HP, Gas Comp, 30 Gal, 175 PSI, 27.9 CFM, Honda Elec Start
Write a Review
|
Questions & Answers (0)
Product Description
Kellogg-American HD30GH14E-335, 12HP, Stationary Gas Comp, 30 Gal, 175 PSI, 27.9 CFM, Honda, Electric Start
Honda Engine. Large Bore, Two-Stage Pumps. Rugged, dependable, reliable performance. Kellogg Air Compressorsare engineered with passion. Every component is specified to provide 4000 plus hours of constant commercial duty performance (80 seconds on, 20 seconds off).
Honda Engine. Large Bore, Two-Stage Pumps. Rugged, dependable, reliable performance. Kellogg Air Compressorsare engineered with passion. Every component is specified to provide 4000 plus hours of constant commercial duty performance (80 seconds on, 20 seconds off).
PRICE
$3,299.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43 in |
| Width | 21 in |
| Height | 41 in |
| Weight | 520 lbs |
| Tank Size | 31 gal |
| Tank Outlet | 1/4" |
Product Details
| Oil Type | Oil Lubricated |
| Air Dryer | No |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Tank Drain Valve | Manual |
| Max PSI | 175 psi |
| Start Type | Electric/Recoil |
| Material | Cast Iron |
| Tank Orientation | Horizontal |
| Oil Sight Glass | No |
| Manufacturers Part Number | HD30GH12E-335 |
| Pump Type | Two-Stage |
| CFM @ 90 PSI | 27.9 CFM |
| Low Oil Shutoff | No |
| Brand | Kellogg Compressor |
| Type | Stationary |
| CFM | 27.9 CFM |
| Horsepower | 12 HP |
| Color | Black |
| After Cooler | No |
| Style | Truck Mount |
| Air Filter | No |
| Description | Gas Driven Two Stage Air Compressor |
| Fuel Type | Gasoline |
| Engine Horsepower | 12 HP |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ASME |