Industrial Gold Two-Stage Reciprocating Compressor Pump, 2 Cylinder, 5-7.5 HP, 25 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Industrial Gold CA1-B, Two Stage Piston Air Compressor Pump, Rated for 5-7.5 HP Motors, 25 CFM @ 175 PSI, 200 Max PSI, 30 W Synthetic Oil Type.
PRICE
$1,499.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-9/16 in |
| Width | 17-15/16 in |
| Height | 23 in |
| Weight | 180.3 lbs |
Product Details
| CFM | 25 CFM |
| Oil Type | Synthetic Compressor Oil |
| Horsepower | 5-7.5 HP |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Color | Black |
| Pump Material | Cast Iron |
| Max PSI | 200 psi |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | CA1-B |
| Number of Cylinders | 2 |
| Pump Type | Two-Stage |
| Brand | Industrial Gold |
Warranty
| Warranty | 1 yr |