Birdseye Breathable and Moisture Wicking Polyester Mesh to Keep Cool 2" Silver Heat Transfer Reflective Tape with Orange Contrasting Trim 1 Chest Left Front Pocket
GSS Two Tone Short Sleeve Polo Shirt w/ 1 Pocket, Class 3, Polyester, Lime, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$30.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Short Sleeve Polo Shirt |
| Class | ANSI Class 3 |
| Color | Green |
| Number of Pockets | 1 |
| Style | Short Sleeve |
| Closure Type | Pullover |
| Material | Polyester |
| Description | Two Tone Short Sleeve Polo Shirt |
| Package Quantity | 1 |
| Gender | Men's |
| Manufacturers Part Number | 5017-2XL |
| Primary Use | Heat Stress Protection |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2015 Class 3 |