Winco TWP-41 Steak/Burger Turner, 4"L Blade, 3-3/4"W, White Polypropylene Handle - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Steak/Burger Turner, 4" x 3 3/4" Blade, White PP Handle.
PRICE
$88.80 Sold in packages of 12 / $7.40 ea
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/10 in |
| Width | 4-1/5 in |
| Blade Length | 4 in |
Product Details
| Handle Material | White Polypropylene Handle |
| Package Quantity | 12 |
| Description | Steak/ Burger Turner,4X 3 3/4" Blade, White Pp Handle, 11-1/10In X 4-1/5In X 1-3 |
| Manufacturers Part Number | TWP-41 |
| Brand | Winco |