Tube Stock
Length
Diameter
Outside Diameter
Brand
Tensile Strength
Material
Type
Color
Price
Related Products
Tygon® Tubing - Tygon 3350 Sanitary Silicone Tubing Designed for high-purity applications, Tygon® Sanitary Silicone Tubing's ultra-smooth inner bore can reduce the risk of particle entrapment and microscopic buildup during sensitive fluid transfer. In-house analysis of the inner surface of Tygon® Sanitary Silicone Tubing compared to other silicone tubing shows that it is up to three times smoother. Additionally, this smoother fluid path facilitates complete system cleaning and sterilization. Utilizing a platinum-curing process, Tygon® Sanitary Silicone Tubing eliminates the concern of ...
Tygon® 2475 High-Purity Tubing has replaced Tygon 2275 formulation. TYGON® 2475 high-purity tubing is a plasticizer-free tubing that utilizes the latest in polymer technology to provide an entirely clear and flexible tubing choice for sensitive fluid transfer applications. TYGON® 2475 is hydrophobic and will resist the absorption/adsorption of aqueous fluids. This reduction in sorption minimizes the risk of fluid alteration in single- or repeat-use applications. The smooth inner surface of TYGON® 2475 inhibits particulate entrapment on the tubing wall and reduces the potential for ...
Phenolic Tubes made from Grade L Linen is a fine weave (less than 4 ounce/square yard) cotton fabric commonly called linen, combined with phenolic resin. It is used for smaller and more intricate shapes than Grade C Canvas Phenolic. This products is also known Linen Phenolic, Micarta L, and Bakelite. Note: These tubes are 'made-to-order' and may have a 3-4 week lead-time to ship. Contact us directly to inquire about expedited delivery options.
Oil-Filled Nylon (green Color): - A special formulation of Liquid Lubricant encapsulated during manufacture, provides for true lubrication at the bearing surface. It is offered for applications where maintenance lubrication is difficult or impossible. Oil-filled Nylon also, limits moisture adsorption, making it an ideal bearing material for submerged or critical tolerance applications. Also See Nyloil® Green Oil-Filled Nylon is also available in NATURAL-OIL for Food Contact applications. The absence of Pigment (NATURAL COLOR) permits this grade to conform with FDA Regulations 21 CFR, Sec. ...
Tygothane® C-544-A I.B. Precision Polyurethane Pressure Tubing Tygothane® C-544-A I.B. is more flexible than many other reinforced urethane tubings. Tygothane® Pressure Tubing can be used in some of the most physically demanding applications, such as those requiring a tight bend radius. Specially formulated from tough, ether-based polyurethane resin, Tygothane® Pressure Tubing is resistant to a range of chemicals, including oils, greases, solvents and chemicals. Because of its excellent wear properties, Tygothane® Pressure Tubing frequently outperforms traditional rubber, plastic and ...