Tube Stock
Outside Diameter
Tensile Strength
Brand
Length
Diameter
Material
Type
Color
Price
Related Products
NYLOIL-FG is a self lubricating nylon bearing material which meets the provisions of FDA Regulations 21 CFR, Section 177.15 (and others) and USDA 3A Sanitary Standards 20-17 for direct contact with food. This is a particularly useful material where additional lubrication is not desirable because of cleanability, contamination, or other considerations.
PVC is known for its excellent chemical resistance and electrical insulating properties. When working near chemicals such as acids and alkalies, these tubes offer 360˚ protection to wires, cords, and anything that can slide through them.
Oil-Filled Nylon (green Color): - A special formulation of Liquid Lubricant encapsulated during manufacture, provides for true lubrication at the bearing surface. It is offered for applications where maintenance lubrication is difficult or impossible. Oil-filled Nylon also, limits moisture adsorption, making it an ideal bearing material for submerged or critical tolerance applications. Also See Nyloil® Green Oil-Filled Nylon is also available in NATURAL-OIL for Food Contact applications. The absence of Pigment (NATURAL COLOR) permits this grade to conform with FDA Regulations 21 CFR, Sec. ...
Due to its ability to resist breaking upon impact, ABS is a common choice for protective applications such as equipment housings.Slide wires and cords through these tubes for360˚protection fromimpact.
PETG is a formable yet durable material. These tubes are commonly formed into containers and packaging.