Professional Plastics Tygon E-3603 Tube - ACF00027, 0.375"ID X .500"OD X 50'L
Write a Review
|
Questions & Answers (0)
Product Description
Tygon® E-3603 non-DEHP Laboratory and Vacuum Tubing delivers the same superior performance you've come to expect from Tygon® products - but now in a formulation that contains a widely accepted substitute for DEHP plasticizer. Tygon® E-3603 laboratory tubing is specially formulated for resistance to flex fatigue and abrasion, handles virtually all inorganic chemicals found in the lab, and is less permeable than rubber tubing. The glassy-smooth inner bore helps prevent buildup to facilitate cleaning. Tygon® E-3603 vacuum tubing shares all these performance features and has extra heavy walls that will withstand a full vacuum at room temperature. TYGON E-3603 IS A REPLACEMENT FOR TYGON R-3603 WHICH HAS BEEN DISCONTINUED Typical Applications: General laboratory Analytical instruments Peristaltic and vacuum pumps Ideal for condensers, incubators, desiccators, gas lines and drain lines
PRICE
$259.95
1
1
Ships in 75 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Size | 0.375"ID X .500"OD X 50'L |
| Diameter | 1/2 in |
| Inside Diameter | 3/8 in |
Product Details
| Description | TygonTube |
| Color | Clear |
| Manufacturers Part Number | TTYE3603.375X.500X50FT |
| Brand | Professional Plastics |