Tube Stock
Diameter
Type
Tensile Strength
Outside Diameter
Brand
Length
Material
Color
Price
Related Products
PVC is known for its excellent chemical resistance and electrical insulating properties. When working near chemicals such as acids and alkalies, these tubes offer 360˚ protection to wires, cords, and anything that can slide through them.
Tygon S3™ Silver Antimicrobial Tubing - Phthalate-free - Tygon S3™ Silver tubing, from Saint-Gobain Performance Plastics, is now phthalate-free. Saint-Gobain is proud to be among the first companies to offer sustainable flexible tubing products. The bio-based Tygon S3™ line combines the high performance standards customers demand with an eco-friendly tubing design. Tygon S3™ Silver Antimicrobial Tubing is formulated with a silver based compound on the inner surface at the point of fluid contact; the tubing outer surface can be treated in cases where bacterial buildup on the O.D. is a ...
Due to its ability to resist breaking upon impact, ABS is a common choice for protective applications such as equipment housings.Slide wires and cords through these tubes for360˚protection fromimpact.
1/16'', 1/8" & 1/4" PTFE Ferrules - PTFE ferrules have an upper temperature limit of 250° C. Ferrules have precision-drilled IDs so there are no mold imperfections. The one-piece design does not require a back ferrule. PTFE is completely inert and does not stick to glass. Ferrules come in standard 10 piece packages except as noted. Please note for all ferrules: 0.3mm ID ferrules fit 0.18mm ID and narrower capillary columns 0.4mm ID ferrules fit 0.25mm ID capillary columns 0.5mm ID ferrules fit 0.32mm ID capillary columns 0.8mm ID ferrules fit 0.53mm ID capillary columns "Straight" ...
Platinum Cured Medical Grade Silicone Tubing - SILCON® MED-X Tubing SILCON MED-X tubing is made under strict accordance with Good Manufacturing Procedures and conforms to the biocompatibility requirements of USP Class VI. SILCON MED-X's surface properties resist sticking and encrustation, and it will not support bacteria growth. The tubing is soft, pliable, and contains no plasticizers which could leach out, causing flow contamination or tube hardening. Other sizes and 50A durometer material are also available. Call for details. SILCON MED-X is NOT recommended for implantable or in-body ...