Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Plastica Panaro

Model # :WBB2220271

MPN #: MAX430S

Plastica Panaro MAX430S Waterproof Protective Case w/Cubed Foam - 18-9/32"L x 14-13/32"W x 6-15/16"H

Product Description
MAX outdoor cases, IP67 rated, aim to reach the highest quality in order to guarantee excellent performance and resistant to impacts, as well as protection against atmospheric agents such water and dust. This makes them particularly adapt in situation where moving fragile and valuable objects requires an absolute guarantee of resistant, protection and waterproof safeguarding. The unique MAX polypropylene compound which is the result of continual research on resistance, guarantees an excellent balance between rigidity and resistant to impact. Applications include photography, marine, scuba diving, hunting, softair, special corps, military, the do-it yourself industry and manufacturing.

PRICE
$79.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-9/32 in
Width14-13/32 in
Height6-15/16 in
Inside Length16-25/32 in
Inside Width11-13/32 in
Inside Height6-1/4 in
Weight Capacity44 lbs
Weight7 lbs
Inside Lid Depth1-25/32 in
Base Depth4-1/2 in

Product Details

Assembly RequiredNo
Lock TypeDouble Through Latches with Padlock Slots
Temperature Tolerance-22°F to 194°F
DustproofYes
CrushproofYes
MaterialPolypropylene
Manufacturers Part NumberMAX430S
WaterproofYes
WatertightYes
Rack Units1
BrandPlastica Panaro
TypeWaterproof Cases
File Size TypeMedium
AirtightY
ColorBlack
SeriesMAX Cases
Mold TypeInjection Molded
Handle TypeSoft Grip Handle
StyleCase with Foam
Capacity0.6936 ft³
Package Quantity1

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsIP67