Made of Type 321, soft annealed, stainless steel. Helps protect from scale and oxide buildup during heat treating in atmospheric furnaces. Eliminates decarburization buildup. Resistant to chromium carbide precipitation during exposure to high temperatures. Can be used in furnaces up to 2000 degrees F. Tool Wrap protects the surface of air hardening tool steels. This cut-to-fit foil creates an airtight envelope around your part. It can be cut, folded, and crease-sealed with ease. Will not tear easily in normal use. Realize the benefits of a vacuum furnace at a fraction of the cost. Packaged in convenient, reclosable carton.
Type 321 Stainless Steel Tool Wrap, Width 12", Length 50', Thickness 0.002"
|
Questions & Answers (0)
Product Description
PRICE
$279.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50' in |
| Width | 12 in |
| Weight | 5 lbs |
| Height/Thickness | 0.002 in |
Product Details
| Material | 321 Annealed Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 20310 |
| Brand | Precision Brand |