Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




B&W

Model # :WBB1509352

MPN #: 500/B

B&W Type 500 Small Outdoor Waterproof Case w/o Foam Insert 8-3/4"L x 7"W x 3-1/2H - Black

Product Description
B&W Outdoor cases were developed and tested for the most extreme conditions. These cases will provide the protection and security your valuables need in whatever environment you choose to expose them to.

    Features:

  • Unlimited 30 year warranty
  • waterproof
  • dustproof
  • shock resistant
  • corrosion resistant
  • chemical resistant
  • automatic pressure relief valve
  • fully customizable interior
PRICE
$21.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-3/4 in
Width7 in
Height3-1/2 in
Inside Length8 in
Inside Width5-3/4 in
Inside Height3 in
Weight Capacity11 lbs
Weight1 lbs
SizeSmall

Product Details

Assembly RequiredNo
Lock TypeLatch with Padlock Slots
TypeWaterproof Utility Case
ColorBlack
SeriesOutdoor
Temperature Tolerance-40°F to 140°F
DustproofYes
StyleCase without Foam
MaterialPolypropylene
Package Quantity1
Manufacturers Part Number500/B
WaterproofYes
BrandB&W

Warranty

Warranty30 yr

Compliance & Certifications

CertificationsIP 67 / DEF STAN 81-41