Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Ironwood Typing Stand, 39-3/8"W x 16"D x 26-1/4"H, Mahogany

Ironwood Typing Stand, 39-3/8"W x 16"D x 26-1/4"H, Mahogany

Item #: WBB239247

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$393.00 up to 45% OFF

Price: $217.95

Save $10.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

TYPING STAND
Typing stand is a compact unit perfect for use with typewriters, laptops, small computers, fax machines and phones. Typing stand has a 1" thick work surface with radius-edges for safety. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Includes a spring-loaded, drop-leaf side shelf that locks into position when open and easily folds down when not in use. Moves easily on hooded, locking swivel casters. Measures 39-3/8"W x 16"D x 26-1/4"H overall. Easy assembly. 1 Year Limited Warranty.

Weights & Dimensions

  • Depth 16 in
  • Width 39-3/8 in
  • Height 26-1/4 in

Product Details

  • Assembly Required Yes
  • Description Typing Stand
  • Type Mobile Desk
  • Top Material Laminate
  • Frame Color Family Mahogany
  • Package Quantity 1
  • Brand Ironwood
  • Manufacturers Part Number TSSMH
  • Top Color Family Mahogany
  • Shape Rectangle
  • Casters Yes
  • Frame Material Laminate
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ironwood Typing Stand, 39-3/8"W x 16"D x 26-1/4"H, Mahogany

Ironwood Typing Stand, 39-3/8"W x 16"D x 26-1/4"H, Mahogany

Item #: WBB239247

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant