Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3172152

Global Industrial Tyvek® Shipping Tag, 2-3/4"L x 1-3/8"W, Green, 100/Pack

Product Description
Use vibrant tags to color code your shipments.

Features:
  • Tags are made from spunbonded olefin
  • Tear, chemical, moisture and mildew-resistant
  • Tags feature a 3/16" metal eyelet
  • Tags may be attached with string or wire


PRICE
$27.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
27.95
Buy 3 units - 5 units
26.95Save $1.00 (4%)
Buy 6+ units
25.95Save $2.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/4
Width1-3/8

Product Details

MaterialSpunbonded Olefin
Package Quantity100
ColorGreen
FastenerPlain
BrandGlobal Industrial