x

Take 15% off your entire order!

Offer applied at checkout

U-Bolt Standard W/Hex NutsGalvanized 8"

U-Bolt Standard W/Hex NutsGalvanized 8"

Item #: WBB359793

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $11.25

Save $0.56 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

U-BOLT STD W/HN GALV 8"

STANDARD U-BOLT WITH 4 HEX NUTS GALVANIZED - Designed for support or guide of heavy loads.

  • PIPE OD 8.625
  • DIMENSION T 3-3/4
  • DIMENSION C 9-3/8
  • DIMENSION B 7-1/8
  • MAX REC LOAD LBS. 3620
  • DIMENSION A 5/8 - 11
  • WEIGHT LBS 2.26
  • PIPE SIZE INCHES 8
  • CONSTRUCTION Carbon Steel - Galvanized
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

U-Bolt Standard W/Hex NutsGalvanized 6"

Item #: B359792

Not Yet Rated

Usually ships in 1 to 4 days

$9.70

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
U-Bolt Standard W/Hex NutsGalvanized 8"

U-Bolt Standard W/Hex NutsGalvanized 8"

Item #: WBB359793

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant