Special Features:
- NC Rolled Machine Threads
- Finish : Zinc Plated
- Supports Conduit From Strut
Weights & Dimensions
| Thread | 18 in |
| Size | 5/16-18 |
| Unit of Measurement | Inch ( Imperial) |
Product Details
| Country of Origin | China |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 25 |
| Description | U-Bolt w/ Strap & Hex Nuts |
| Manufacturers Part Number | U150 |
| Grade | Carbon Steel |
| Brand | L.H.Dottie |