Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brady

Model # :WBB2262148

MPN #: 97205

Brady® U-Channel Sign Post, 10'H, Green

Product Description
Brady® U-Channel Sign Posts feature a baked green enamel finish on hot-rolled, high tensile strength steel for years of maintenance-free performance. 3/8" Holes, 1" on center. Hardware sold separately.

PRICE
$119.95

Min. purchase quantity is 10
10
10
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Height120 in
Post Height10 ft
lbs/ft2 lbs

Product Details

MaterialSteel
Package Quantity1
DescriptionU-Channel Sign Post
ColorGreen
WheelsNo
Manufacturers Part Number97205
BrandBrady