Brady® Heavy Duty Flexible Sign Post, 5'H, 8'Dia., White
|
Questions & Answers (0)
Product Description
Heavy-duty polypropylene sign post is equipped with reactive springs to endure collisions. Flexible posts come with a unique hinge that allows the sign to withstand impact without damage. Best for use in high-traffic and high-speed areas. Sign mounting hardware and post installation kit included. 8" x 8". base can be mounted to asphalt or concrete.
PRICE
$359.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 60 in |
| Weight | 5 lbs |
| Post Height | 5 ft |
| Post Width | 4 in |
Product Details
| Color | White |
| Wheels | No |
| For Use With | Traffic Signs, Curbside Pickup Signs |
| Style | Sign Post With Base |
| Material | Polypropylene |
| Description | Flexible Sign Post |
| Package Quantity | 1 |
| Manufacturers Part Number | 103569 |
| Post Type | Polypropylene |
| Shape | Square |
| Brand | Brady |