Tri-Arc U-Design Rooftop Platforms, 3-Step 50 Degree Incline Ladder
Write a Review
|
Questions & Answers (0)
Product Description
3-step 50-degree forward descent ladder with Caddy. Includes handrails and Grip Strut slip-resistant tread. Connect with Bridge Span, Turn Platform and second ladder (sold separately) to create the ideal rooftop platform system.
Click the Specifications button below to access the U-Design Configurator which provides a simple step-by-step selection process to configure your ladder.
Must be purchased with turn platforms, bridge span, support legs, walking platform and/or guardrail enclosure as required.
Click the Specifications button below to access the U-Design Configurator which provides a simple step-by-step selection process to configure your ladder.
Must be purchased with turn platforms, bridge span, support legs, walking platform and/or guardrail enclosure as required.
PRICE
$989.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 52-3/4 in |
| Height | 26 in |
| Weight Capacity | 500 lbs |
| Weight | 75 lbs |
| Height to Top Step/Platform | 30 in |
| Top Step Depth | 9-1/2 in |
| Step Width | 36 in |
| Vertical Clearance | 27-1/2 in |
| Handrail Height | 42 in |
Product Details
| Lock Type | Caddy Feet |
| Type | Incline Ladder |
| Number of Steps | 3 |
| Color | Gray |
| Step Type | Grip Strut |
| Material | Aluminum |
| Manufacturers Part Number | URTL503 |
| Incline | 50 ° |
| Brand | U-Design Configurable Ladders |
Compliance & Certifications
| Certifications | ANSI & OSHA |