Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB2143083

MPN #: U3588-2A-PT

Hallowell® 2-Tier 6 Door Premium Locker, 45"W x 18"D x 78"H, Tan, Assembled

Product Description
These high quality Double Tier lockers have louvered 16 gauge steel doors with a stainless steel recessed handle and fingertip lift lever that operates the secure latching mechanism. The smooth front profile of the recessed handle prevents catching and banging. The handle also includes an integral padlock hasp that shelters lock shackle to discourage tampering. Includes a hat shelf and coat hooks. Painted inside and out with powder coat finish. Legs add 6" to height. Each door includes a number plate.

Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.

Made In USA
PRICE
$959.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 25 units
959.00
Buy 26 units - 50 units
915.00Save $44.00 (5%)
Buy 51+ units
879.00Save $80.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width45 in
Depth18 in
Height78 in
Compartment Width15 in
Compartment Depth18 in
Compartment Height36 in
Inside Width12-1/4 in
Inside Depth17 in
Inside Height34 in
Weight198 lbs

Product Details

Lock TypePadlock Hasp & Built-In Lock Latch
TypeLouvered Door Locker
Door Handle TypeRecessed Handle & Fingertip Lift
ColorTan
SeriesPremium Locker
Tier TypeDouble Tier
Configuration3 Wide
Number of Shelves0
MaterialSteel
Construction TypeAssembled
Number of Compartments6
Manufacturers Part NumberU3588-2A-PT
BrandHallowell

Warranty

Warranty2 yr