
Hallowell Single Tier 3 Door Heavy-Duty Ventilated Locker, 18"Wx21"Dx72"H, Tan, Unassembled
Item #: WBB2143266
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- Tan
- Gray
Tan
- Assembled
- Unassembled
Unassembled
$2,227.08 up to 54% OFF
Price: $1,024.00
$170.67/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Hallowell heavy-duty ventilated lockers provide strength and ventilation in one practical locker. Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.
Features:
Features:
- Body construction: Knock-down, 16 gauge body with 18 gauge back. Sides are diamond perforated for maximum ventilation
- Body Style: Single tier
- Door: 14 gauge, diamond perforated for maximum ventilation
- Hinges: Continuous piano type
- Hooks: One double prong ceiling hook and two single hooks per single and double tier locker opening. One double ceiling hook for triple tier.
- Coat rods: Sold separately for single tier at a nominal cost
- Shelves: Hat shelf is included in single tier lockers.
Weights & Dimensions
- Compartment Height 72 in
- Width 54 in
- Compartment Depth 21 in
- Height 78 in
- Depth 21 in
- Inside Height 69 in
- Compartment Width 18 in
- Inside Depth 20 in
- Weight 341 lbs
- Inside Width 15-1/4 in
Product Details
- Configuration 3 Wide
- Construction Type Unassembled
- Package Quantity 1
- Material Steel
- Standard or Speciality Lockers Standard Lockers
- Number of Shelves 1
- Lock Type Padlock Hasp & Built-in Lock Latch
- Number of Compartments 3
- Tier Type Single Tier
- Brand Hallowell
- Series Heavy-Duty Ventilated (HDV) Locker
- Locker Type Steel Locker-Ventilated
- Manufacturers Part Number U3818-1HDV-PT
- Color Family Tan
Warranty
- Warranty 2 yr
Customer Review
Product Q & A
There are no questions for this product.

Hallowell Single Tier 3 Door Heavy-Duty Ventilated Locker, 18"Wx21"Dx72"H, Tan, Unassembled
$1024.0
- Product Information
- Customer Review
- Product Q&A
- Accessories