Wadsworth™ UBIA50NI Circuit Breaker Type A 1-Pole 50A
Write a Review
|
Questions & Answers (0)
Product Description
Wadsworth™ UBIA50NI Circuit Breaker Type A 1-Pole 50A
Wadsworth circuit breaker type A by Connecticut Electric. For use in Wadsworth load centers that accept type A (1" wide) breakers. ETL Listed. 10,000 AIC. 1-pole, 50A
Wadsworth circuit breaker type A by Connecticut Electric. For use in Wadsworth load centers that accept type A (1" wide) breakers. ETL Listed. 10,000 AIC. 1-pole, 50A
PRICE
$73.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.76 in |
| Width | 1 in |
| Height | 2.73 in |
| Weight | 0.4 lbs |
Product Details
| Amperage | 50 A |
| AIC @ 120/240V | 10k |
| Breaker Type | Residential |
| Voltage | 120 V |
| Package Type | Basic |
| Description | Circuit Breaker Type A |
| Manufacturers Part Number | UBIA50NI |
| Poles | 1 |
| Brand | UBI |