Connecticut Electric UBITBA240 Circuit Breaker Type A 2-Pole 40A
Write a Review
|
Questions & Answers (0)
Product Description
Connecticut Electric UBITBA240 Circuit Breaker Type A 2-Pole 40A
Connecticut Electric circuit breaker type A. For use in Challenger and T&B load centers. 1" thick. Single pole units can be placed on the outsides to fill a 2" space. ETL Listed. 10,000 AIC 2-pole, 40A
Connecticut Electric circuit breaker type A. For use in Challenger and T&B load centers. 1" thick. Single pole units can be placed on the outsides to fill a 2" space. ETL Listed. 10,000 AIC 2-pole, 40A
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.63 in |
| Width | 0.5 in |
| Height | 2.5 in |
| Weight | 0.4 lbs |
Product Details
| Amperage | 40 A |
| AIC @ 120/240V | 10k |
| Breaker Type | Residential |
| Voltage | 120/240 V |
| Package Type | Basic |
| Description | Connecticut Electric Circuit Breaker Type A |
| Manufacturers Part Number | UBITBA240 |
| Poles | 2 |
| Brand | UBI |