Connecticut Electric UBITBA130R Circuit Breaker Type A 1-Pole 30A Right Clip
Write a Review
|
Questions & Answers (0)
Product Description
Connecticut Electric UBITBA130R Circuit Breaker Type A 1-Pole 30A Right Clip
Connecticut Electric circuit breaker type A. For use in Challenger and T&B load centers. 1/2" thick. Two units (R+L) form a Twin 1-pole breaker or single units can be placed on the outsides of a 2-pole breaker to fill a 2" space. ETL Listed. 10,000 AIC 30A Right Clip
Connecticut Electric circuit breaker type A. For use in Challenger and T&B load centers. 1/2" thick. Two units (R+L) form a Twin 1-pole breaker or single units can be placed on the outsides of a 2-pole breaker to fill a 2" space. ETL Listed. 10,000 AIC 30A Right Clip
PRICE
$47.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.58 in |
| Width | 0.5 in |
| Height | 2.5 in |
| Weight | 0.2 lbs |
Product Details
| Amperage | 30 A |
| AIC @ 120/240V | 10k |
| Breaker Type | Residential |
| Voltage | 120 V |
| Package Type | Basic |
| Description | Connecticut Electric Circuit Breaker Type A |
| Manufacturers Part Number | UBITBA130R |
| Poles | 1 |
| Brand | UBI |