Connecticut Electric VPKUBIP230 Circuit Breaker Type UBIP 2-Pole 30A Clamshell Packaged
Write a Review
|
Questions & Answers (0)
Product Description
Connecticut Electric replacement circuit breaker for Pushmatic circuit breakers. Classified for use in Pushmatic and Bulldog load centers. ETL Listed. 10,000 AIC. 2-pole, 30A
PRICE
$105.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 6.25 in |
| Height | 6 in |
| Weight | 0.5 lbs |
Product Details
| Amperage | 30 A |
| AIC @ 120/240V | 10K |
| Breaker Type | Residential |
| Voltage | 120/240 V |
| Package Type | Clamshell |
| Description | Connecticut Electric Circuit Breaker Type UBIP |
| Manufacturers Part Number | VPKUBIP230 |
| Poles | 2 |
| Brand | UBI |