Zinsco® UBIZ220-1 Replacement Circuit Breaker Type UBIZ QC20 2-Pole 20A
Write a Review
|
Questions & Answers (0)
Product Description
Zinsco® UBIZ220-1 Replacement Circuit Breaker Type UBIZ QC20 2-Pole 20A
Zinsco circuit breaker by Connecticut Electric Type UBIZ. For use in Zinsco load centers that accept type QC circuit breakers. ETL Listed. 10,000 AIC 2-pole 20A
Zinsco circuit breaker by Connecticut Electric Type UBIZ. For use in Zinsco load centers that accept type QC circuit breakers. ETL Listed. 10,000 AIC 2-pole 20A
PRICE
$97.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.81 in |
| Width | 1.5 in |
| Height | 2.53 in |
| Weight | 0.6 lbs |
Product Details
| Amperage | 20 A |
| AIC @ 120/240V | 10k |
| Breaker Type | Residential |
| Voltage | 120/240 V |
| Package Type | Basic |
| Description | Replacement Circuit Breaker Type UBIZ (Type Qc20) |
| Manufacturers Part Number | UBIZ220-1 |
| Poles | 2 |
| Brand | UBI |