Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UBI

Model # :WBB2236025

MPN #: UBIZ290-1

Zinsco® UBIZ290-1 Replacement Circuit Breaker Type UBIZ QCAL90 2-Pole 90A

Product Description
Zinsco® UBIZ290-1 Replacement Circuit Breaker Type UBIZ QCAL90 2-Pole 90A

Zinsco circuit breaker by Connecticut Electric Type UBIZ. For use in Zinsco load centers that accept type QC circuit breakers. ETL Listed. 10,000 AIC 2-pole 90A

PRICE
$235.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.81 in
Width1.5 in
Height2.53 in
Weight0.6 lbs

Product Details

Amperage90 A
AIC @ 120/240V10k
Breaker TypeResidential
Voltage120/240 V
Package TypeBasic
DescriptionReplacement Circuit Breaker Type UBIZ (Type Qcal90)
Manufacturers Part NumberUBIZ290-1
Poles2
BrandUBI