Zinsco® UBIZRBK12 Replacement Buss Bar Assembly 125 Amp
Write a Review
|
Questions & Answers (0)
Product Description
Zinsco® UBIZRBK12 Replacement Buss Bar Assembly 125 Amp
Zinsco replacement buss bar assembly. For type R & Q 125A, 12/24 circuit load centers. Main lug only.
Zinsco replacement buss bar assembly. For type R & Q 125A, 12/24 circuit load centers. Main lug only.
PRICE
$96.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10.75 in |
| Width | 2 in |
| Height | 1 in |
| Weight | 0.8 lbs |
Product Details
| Breaker Type | Residential |
| Package Type | Basic |
| Description | Replacement Buss Bar Assembly |
| Manufacturers Part Number | UBIZRBK12 |
| Amperage | 125 A |
| AIC @ 120/240V | 10k |
| Brand | UBI |