Wadsworth™ VPKWB2020 Circuit Breaker Type B Twin 1-Pole 20A/20A Clamshell Packaged
Write a Review
|
Questions & Answers (0)
Product Description
The Wadsworth 20-Amp 1 in. Duplex Single-Pole Type B UBI Circuit Breaker is suitable for use in a Wadsworth load center using a copper with ground wire (not included). The breaker provides 2 circuits in the space of 1 and has a maximum load of 240-Volt. This twin breaker is for use in typical applications, such as kitchen circuits, branch circuits, wall receptacles, electric heaters, electric motors, dishwashers, refrigerators, freezers and washing machines.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 4.5 in |
| Height | 8 in |
| Weight | 0.4 lbs |
Product Details
| Amperage | 20 A |
| AIC @ 120/240V | 10K |
| Breaker Type | Residential |
| Voltage | 120 V |
| Package Type | Clamshell |
| Description | Circuit Breaker Type B |
| Manufacturers Part Number | VPKWB2020 |
| Poles | 1 |
| Brand | UBI |