x

Take 15% off your entire order!

Offer applied at checkout

Blackhawk UH-3417M 3/4" Drive Hex Bit Impact Socket, 17MM

Blackhawk UH-3417M 3/4" Drive Hex Bit Impact Socket, 17MM

Item #: WBB957582

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$39.61 up to 14% OFF

Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sunex Tools 4300 3/4" Drive 3/4" Female to 1" Male Adapter

Sunex Tools 4300 3/4" Drive 3/4" Female to 1" Male Adapter

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Proto J7436H 1/2" Drive Impact Socket 1-1/8" - 6 Point, 2"L

Proto J7436H 1/2" Drive Impact Socket 1-1/8" - 6 Point, 2"L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Proto J07526L 3/4" Drive Deep Impact Socket 1-5/8" - 6 Point, 3-13/16" Long

Proto J07526L 3/4" Drive Deep Impact Socket 1-5/8" - 6 Point, 3-13/16" Long

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Proto J5660 3/4" Drive Extension 4"

Proto J5660 3/4" Drive Extension 4"

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Blackhawk™ By Proto® UH-3417M 3/4" Drive Hex Bit Impact Socket, 17MM

Non-slip surface treatment. Laser etch & stamped markings provide readability and permanence.

  • BRAND Blackhawk By Proto
  • MANUFACTURERS PART NUMBER UH-3417M
  • OPENING SIZE RANGE 15MM to 18MM
  • SIZE MM 17
  • TIP SIZE 17MM
  • OVERALL LENGTH RANGE 3-1/64" to 4"
  • SET SIZE RANGE --
  • JAW CAPACITY INCHES --
  • SOCKET DEPTH STYLE Standard
  • TIP TYPE Hex
  • IMPACT APPROVED Yes
  • MEASURING SYSTEM Metric (MM)
  • RATCHETING --
  • OVERALL LENGTH INCHES 3-1/2
  • WEIGHT LBS 1.00
  • FLIP SWITCH REVERSIBLE --
  • SIZE INCHES --
  • DRIVE SIZE INCHES 3/4
  • TORX SIZE --
  • TYPE Hex Bit Socket
  • SOCKET / WRENCH POINTS Hex Bit
  • COLOR FINISH Black Oxide
  • OPENING SIZE 17MM
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Sunex Tools 4300 3/4" Drive 3/4" Female to 1" Male Adapter

Sunex Tools 4300 3/4" Drive 3/4" Female to 1" Male Adapter

Item #: B982778

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$21.00

Proto J5660 3/4" Drive Extension 4"

Proto J5660 3/4" Drive Extension 4"

Item #: B327862

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$40.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Sunex Tools 4300 3/4" Drive 3/4" Female to 1" Male Adapter

$21.00

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Proto J5660 3/4" Drive Extension 4"

$40.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Blackhawk UH-3417M 3/4" Drive Hex Bit Impact Socket, 17MM

Blackhawk UH-3417M 3/4" Drive Hex Bit Impact Socket, 17MM

Item #: WBB957582

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant