UHMW Polyethylene Plastic Bar - 3/4" Thick x 2" Wide x 24" Long
Write a Review
|
Questions & Answers (0)
Product Description
UHMW Polyethylene has outstanding abrasion, wear, and impact resistance. UHMW is commonly fabricated into conveyers, machine guards, and equipment housings.
PRICE
$23.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 2 in |
| Thickness | 3/4 in |
| Tensile Strength | 4250 psi |
| Density | .034 lbs / cu. in. lbs/ft³ |
Product Details
| Color | White |
| Temperature Range | -200 to 190 °F |
| Material | UHMW Polyethylene |
| Description | UHMW Polyethylene Plastic Bar |
| Hardness | 70D |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-PS-UHMW-217 |
| Shape | Bar |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | FDA, UL 94 HB |