Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2312415

MPN #: BULK-PS-UHMW-225

UHMW Polyethylene Plastic Bar - 3/8" Thick x 2" Wide x 48" Long

Product Description
UHMW Polyethylene has outstanding abrasion, wear, and impact resistance. UHMW is commonly fabricated into conveyers, machine guards, and equipment housings.

PRICE
$26.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width2 in
Thickness3/8 in
Tensile Strength4250 psi
Density.034 lbs / cu. in. lbs/ft³

Product Details

ColorWhite
Temperature Range-200 to 190 °F
MaterialUHMW Polyethylene
DescriptionUHMW Polyethylene Plastic Bar
Hardness70D
Package Quantity1
Manufacturers Part NumberBULK-PS-UHMW-225
ShapeBar
BrandUSA Sealing

Compliance & Certifications

CertificationsFDA, UL 94 HB