UHMW Polyethylene Plastic Rod - 5" Diameter x 3 ft. Long
Write a Review
|
Questions & Answers (0)
Product Description
UHMW Polyethylene has outstanding abrasion, wear, and impact resistance. UHMW is commonly fabricated into conveyers, machine guards, and equipment housings.
PRICE
$259.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 5 in |
| Thickness | 5 in |
| Diameter | 5 in |
| Tensile Strength | 4250 psi |
| Density | .034 lbs / cu. in. lbs/ft³ |
Product Details
| Color | White |
| Material | UHMW Polyethylene |
| Description | UHMW Polyethylene Plastic Rod |
| Hardness | 70D |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-PR-UHMW-53 |
| Shape | Rod |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | FDA, UL 94 HB |