
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Features:
- Most of these gasketed enclosures have been tested and approved to UL508-4x specifications, with a few being approved to UL50-4x. All enclosures meet NEMA 1, 2, 4, 4x, 12, 13 and IEC529-IP65 requirements, which allows them to be used in many wet, dirty and/or corrosive environments.
- Designed to IP65 of IEC 529 and NEMA 1, 2, 4 and 4x specifications.
- UL Listed to UL508-4x requirements
- ABS plastic enclosures are molded out of light gray material with a UL94-HB flammability rating
- Clear doors, for all models, are molded out of polycarbonate material with UL94V-0 flammability rating
- UL508-4X enclosures are molded out of light gray PC/PBT blended plastic with a UL94-5VA flammability rating.
Indoor Versions:
Outdoor Versions:
- BRAND Bud Industries
- COLOR FINISH Light Gray
- MANUFACTURERS PART NUMBER NBF-32044
- WEIGHT LBS 15.8
- CONSTRUCTION ABS/PC Blended Plastic
- DIMENSION A 27.55
- DIMENSION B 19.68
- DIMENSION C 7.08
- DIMENSION D 5.91
- DIMENSION E 27.52
- DIMENSION F 19.65
- DIMENSION G 6.71
- SERIES NBF Series
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Bud NBF-32040 UL/NEMA/IEC NBF Style B ABS Version W/ Solid Door 23.62" L x 19.68" D x 7.08" H
Item #: B562100
Not Yet Rated
Usually ships in 8 to 11 days
$182.95

Bud NBF-32044 UL/NEMA/IEC NBF Style B ABS Version W/ Solid Door 27.55" L x 19.68" D x 7.08" H
$202.95
- Product Information
- Customer Review
- Product Q&A