Wiremold Power Strip, 24 Outlets, 15A, 15' Cord
Write a Review
|
Questions & Answers (0)
Product Description
Twenty-four outlets, rugged gray aluminum housing, 15A, 15' (4.6m) 14/3 SJT black cord with NEMA 5-15 plug. Length 72'' (1.8m). Receptacle center-to-center 2 1/2'' (64mm).
PRICE
$305.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 15 ft |
| Dimensions | 72" x 2" x 1-3/4" in |
| AWG Size | 14 AWG |
| Strip Length | 72 in |
Product Details
| Cord Jacket | SJT |
| Receptacle Style | 5-15R |
| Voltage Rating | 120 V |
| Plug Configuration | 5-15P |
| Mounting Location | Snap/Slide |
| EMI/RF Noise Filter | No |
| Data Line Protection | No |
| Material | Aluminum |
| Number of Conductors | 3 |
| Manufacturers Part Number | UL2063BD |
| Timer | No |
| Number of Outlet Rows | 1 |
| Brand | Wiremold |
| Type | Power Strip |
| Color | Gray |
| Amperage | 15 A |
| Series | Workstation Power Solutions |
| Overload Protection | 15A Circuit Breaker % |
| Automatic Shut Off | No |
| Surge Protection Failure Alarm | No |
| Frequency Rating | 60Hz |
| Package Quantity | 1 |
| Surge Protection | No |
| Medical Grade | No |
| Power Indicator | No |
| USB Port | No |
| Number of Receptacles | 24 |
Compliance & Certifications
| Certifications | UL, cUL |