Ultem PEI (ULTEM™) Bar 12"L x 2"W x 1/2" Thick, Amber
Write a Review
|
Questions & Answers (0)
Product Description
PEI plastic is well known for its excellent electrical properties. PEI is most commonly used for circuit-breakers and in semiconductors.
PRICE
$84.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Thickness | 1/2 in |
| Tensile Strength | 15200 |
| Density | 0.045 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Amber |
| Temperature Range | -20˚ to 330˚ °F |
| Material | PEI (ULTEM™) |
| Description | PEI Plastic Bar No Adhesive |
| Hardness | Rockwell M109 |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-PS-PEI-34 |
| Backing Type | Plain |
| Impact Strength | 1.0 ft.-lbs./in. |
| Grade | Standard |
| Shape | Bar |
| Brand | Ultem |