Maximize your output with the Ultimate Productivity Pack. The Quick Change Punch Coupling allows you to change Punches & Dies seamlessly. The 10 Piece Round Punch & Die Set with Storage Tray keeps the most popular punches within arms reach. Our Gauging Table Kit & Fabricator's Protractor increase accuracy for your Punch Workstation while the Copper Notcher Gauging Table Kit does the same at that Workstation. The 48" Back Gauge speeds up production on repeatable cuts by providing an adjustable stop for the Flat Bar Shear and Angle Shear and the LED Light improves visibility wherever you may need. Everything a user could need in one place.. Contains Punches & Dies to produce the following size Round holes: 3/16", 5/16", 7/16", 1/2", 9/16", 5/8", 11/16", 13/16", 15/16",& 1-1/16". Punch & Die Storage Tray easily mounts to either side of the output shoot. All Punches & Dies made of durable tool steel for long life. Compatible with standard Pedestal Die Table. Note: Punch diameter must meet or exceed the thickness of your material. Increase your efficiency by saving time and money with the Quick Change Punch Assembly. The perfect Accessory to quickly change between multiple size punch and die sets. Accepts both Standard and Oversize Punch & Die Sets. 3/8" thick, 12" x 16" table that adds precision to your Punch Workstation. Compatible with both Standard and Oversize Pedestal Die Tables.
Edwards Ultimate Productivity Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,489.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | ED9-AC2800 |
| Type | Ultimate Productivity Pack |
| Description | Ultimate Productivity Pack |
| Brand | Edwards |