Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB1880140

MPN #: 1824

UltraTech 1824 Ultra-Sidewinder® Ramp, For Large Ultra-Sidewinders, Black

Product Description
UltraTech 1824 Ultra-Sidewinder Ramp®, For Large Ultra-Sidewinder Cable Protectors

The Ultra-Sidewinder Ramps are specifically designed to go over the Ultra-Sidewinder Cable Protection System (medium and large sizes only). By using these ramps, you can meet the Americans with Disabilities Act (ADA) requirements and make it easier and more convenient for those individuals with wheelchairs, mobility scooters or other special needs.

Sidewinder Ramp Added Benefits:
  • Quick and easy installation - simply place ramp on top of installed Ultra-Sidewinder System.
  • Meets all requirements of Americans with Disabilities Act (ADA).
  • Made from a durable polymer with a textured, nonskid surface.
  • Good for foot traffic, wheelchairs, and golf carts. Light weight enough for easy handling and portability.
  • Available for medium and large Ultra-Sidewinders.
PRICE
$799.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length70 in
Width37 in
Height4 in
Weight38 lbs

Product Details

Assembly RequiredYes
TypeADA Ramp
ColorBlack
Capacity400 lbs
IncludesRamp Only
MaterialPolymer
DescriptionUltra-Sidewinder Ramp®
Package Quantity1
Manufacturers Part Number1824
FitsFor Large Ultra-Sidewinder
BrandUltraTech