Curb and Ramp Training Set, 44"L x 84"W x 8"H Ramp Platform
Write a Review
|
Questions & Answers (0)
Product Description
Curb and Ramp Training Set includes three curbs with handles can be nested and conveniently stored under ramp platform. Natural wood finish with anti-slip safety tread in ramp. Ramp platform 44" x 84". Ramp incline graduates from 3/4" to 8" High. Curb sizes: 40" x 40" x 6", 36" x 36" x 4", 32" x 32" x 2". Weight Capacity: 300 lbs.
PRICE
$2,375.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 84 in |
| Height | 8 in |
| Weight Capacity | 300 lbs |
| Weight | 237 lbs |
Product Details
| Type | Wheelchair Training |
| Color | Natural, Black |
| Material | Wood |
| Package Quantity | 1 Set |
| Description | Curb and Ramp Training Set |
| Manufacturers Part Number | 15-4210 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |