Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB1880116

MPN #: 8486

UltraTech 8486 Ultra-Containment Berm®, Foam Wall, 15' x 66' x 4", 22 oz. PVC

Product Description

The Ultra-Containment Berm®, Foam Wall Model provides containment for smaller spills, leaks and drips. The 4" H sidewalls of the Foam Wall Model has true drive-in and drive-out capability and requires no setup other than the initial deployment. It will capture nuisance leaks and spills from vehicles, oil equipment, tanks and drums. The soft foam sidewall easily compresses for convenient loading and off-loading. Folded units require minimal storage space and have built-in handles to help with transport and placement. Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175 Spill Containment Regulations. Made in the USA.

PRICE
$5,499.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
5499.00
Buy 3+ units
5229.00Save $270.00 (5%)
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length66 ft
Width15 ft
Height4 in
Weight295 lbs
Folded Height30 in
Folded Width48 in
Folded Length72 in

Product Details

Assembly RequiredYes
TypeSpill Containment Berm
ColorBlack
StyleFoam Wall
Country of OriginUSA
Capacity2468 gal
IncludesBerm Only
Package Quantity1
Manufacturers Part Number8486
Wall MaterialPVC
Indoor/OutdoorOutdoor
BrandUltraTech