The Ultra-Spill Berm® Plus Model, quickly diverts spills away from storm drains and other environmentally sensitive areas. The taller spill berm helps contain or divert larger volume spills. It is quickly deployed and setup, acting as a dam to contain or divert spills. The unique urethane material "weeps" into small cracks and crevices to seal off liquid flow. Flexible polyurethane construction is non-absorbent and easily cleans with soap and water for repeated uses. Built-in connectors allow multiple units to be quickly and easily connect. Not recommended for long-term, outdoor use. Helps comply with NPDES and SPCC Regulations. Made in the USA.
UltraTech 2054 Ultra-Spill Berm Plus®, 5' x 4" x 4 1/2", Orange
Write a Review
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Width | 4 in |
| Height | 4-1/2 in |
| Weight | 16 lbs |
| Folded Height | 5 in |
| Folded Width | 6 in |
| Folded Length | 62 in |
Product Details
| Type | Spill Berm |
| Color | Orange |
| Style | Spill Berm |
| Country of Origin | USA |
| Package Quantity | 1 |
| Manufacturers Part Number | 2054 |
| Wall Material | Urethane |
| Indoor/Outdoor | Outdoor |
| Brand | UltraTech |
Related Products
Flexible containment berm uses foam supports for sidewall structure - allows for true "drive-in/drive-out" applications. Removable supports are quickly and easily replaced if necessary - eliminates maintenance downtime. Compact when folded (with supports removed) for more effective and more economical shipping and storage. Heavy-duty materials withstand harsh conditions and chemical exposure. Built-in handles help with transport and placement. Custom colored foam supports available for easy identification or company branding. Please contact us for details. Helps meet SPCC and EPA ...
Ultra-Containment Berms®, Mini Foam Wall Models, offer quick and convenient spill containment for vehicles, equipment and containers. Foldable mini berms (duck ponds) are compact and easy to store but deploy in a moment's notice to respond to a spill. Berms fold down and can be secured using attached strap - provides simple and convenient transport and storage. Foam sidewalls (6" high) provide support but can be driven over/stepped on for easier equipment/vehicle placement. Heavy-duty 18 oz. PVC construction provides excellent chemical compatibility. Applications include capturing leaks ...
The Ultra-Containment Berm®, Foam Wall Model provides containment for smaller spills, leaks and drips. The 4" H sidewalls of the Foam Wall Model has true drive-in and drive-out capability and requires no setup other than the initial deployment. It will capture nuisance leaks and spills from vehicles, oil equipment, tanks and drums. The soft foam sidewall easily compresses for convenient loading and off-loading. Folded units require minimal storage space and have built-in handles to help with transport and placement. Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175 Spill ...
Compact, lightweight, portable design - no inflation required. Protects heavy equipment from spills during filling, discharging, cleaning and maintenance. Smaller sizes provide total containment of drums, tanks, generators, compressors and other equipment prone to leaks and spills. Sidewalls lower quickly to allow drive in / drive out. Withstands the rigors of industrial and construction applications. Provides containment for tanker trucks, drums, generators, IBCs, frac tanks and other equipment and containers. Made of durable PVC. Custom Sizes Available. Made in the USA.
UltraTech® Berm Builder, 15' Straight Section, 8641 Build a barrier around machinery or equipment that is permanently mounted or cannot easily be moved or wherever a berm wall is needed Component system provides flexibility to create a semi-permanent, high-visibility custom barrier. Durable, vinyl covering resists oils, coolants and most chemicals. Economical containment for leaks and spills around machinery and equipment - no need to build expensive cement or angle iron curbs. High-visibility yellow color draws attention to barrier for increased safety. Easy removal requires only a ...